Motion
20887
BigFold Z® Paper Towel - 10.200 in Width, 10.800 in Towel Length, White Color
Mi Item #05733638
MFR #20887
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BigFold Z® Paper Towel - 10.200 in Width, 10.800 in Towel Length, White Color
Mi Item #05733638
MFR #20887

Mfr description
20887 TOWEL FOLDED BIG-FOLD Z WHITE 220/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    282.57 mm
  • Case Length
    485.77 mm
  • Case Weight
    8.727 kg
  • Case Width
    403.23 mm
  • Sheet Length
    10.8000 in | 274.32 mm
  • Towel Length
    10.800 in
  • Towel Width
    10.200 in
  • Weight
    8.727 kg, 19.24 lbs

Details

  • Color
    White
  • Compatible Model Part Number
    54720, 56640, 50470, 54701, 56601, 56620, 56650A
  • Includes Recycled Fibers
    Yes
  • Industry Standards Met
    SFI Certified
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310208879
  • Meets Industry Standards By
    SFI Certified
  • Number of Rolls
    10
  • Packages per Case
    10
  • Paper Towel Fold Style
    C-Fold
  • Plain Or Pattern
    Patterned
  • Product Pop Up Warning
    Yes
  • Roll Or Sheets
    Sheets
  • Sheets per Roll
    220
  • To Use With
    GP#54701, GP#54720, GP#55701
  • Total Number Of Towels
    220
  • Total Sheets Included
    10
  • Type
    Z Fold
  • UPC_NO
    073310208879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)