Motion
21000
Signature® Paper Towel - 2 Ply, 9.200 in Width, 9.400 in Towel Length, White Color
Mi Item #05733639
MFR #21000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Signature® Paper Towel - 2 Ply, 9.200 in Width, 9.400 in Towel Length, White Color
Mi Item #05733639
MFR #21000

Mfr description
21000 TOWEL M-FOLD SIGNATURE WHITE 125/1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    250.82 mm
  • Case Length
    530.23 mm
  • Case Weight
    6.169 kg
  • Case Width
    352.43 mm
  • Sheet Length
    9.4000 in | 238.76 mm
  • Towel Length
    9.400 in
  • Towel Width
    9.200 in
  • Weight
    12 lbs, 5.443 kg

Details

  • Color
    White
  • Compatible Model Part Number
    56650A
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310210001
  • Number of Rolls
    16
  • Packages per Case
    16
  • Paper Towel Fold Style
    Multi-Fold
  • Plain Or Pattern
    Patterned
  • Ply
    2
  • Roll Or Sheets
    Sheets
  • Sheets per Roll
    125
  • To Use With
    GP#54701, GP#54720, GP#56601
  • Total Number Of Towels
    125
  • Total Sheets Included
    2000
  • Type
    Multifold
  • UPC_NO
    073310210001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)