Specifications
Dimensions
- Towel Width10.1.00
Details
- ColorWhite
- Manufacturer Product Page
- Manufacturer Upc Number073310230009
- Paper Towel Fold StyleC-Fold
- Plain Or PatternPlain
- Ply2
- Roll Or SheetsSheets
- To Use WithGP#55701, GP#56601, GP#56620
- Total Number Of Towels120