Motion
25190
Envision® Paper Towel - 10.1.00 in Width, 13.200 Towel Length, White Color
MI ITEM #05733648
MFR #25190
List Price$113.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Envision® Paper Towel - 10.1.00 in Width, 13.200 Towel Length, White Color
MI ITEM #05733648
MFR #25190

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$113.93/each for your price

Overview

Mfr description
25190 TOWEL C-FOLD ENVISION WHITE 240

Specifications

  • Roll Or Sheets
    Sheets
  • Paper Towel Fold Style
    C-Fold
  • Color
    White
  • Towel Length
    13.200
  • Total Number Of Towels
    240
  • Towel Width
    10.1.00 in
  • Plain Or Pattern
    Plain
  • Meets Industry Standards By
    EPA, GS-1
  • Industry Standards Met
    CCD-086
  • To Use With
    GP#55701, GP#56601, GP#56620
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310251905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text