Motion
28000
Signature® Paper Towel - 2 Ply, 7.875 in Width, 350 Lft Roll Length, White Color
MI ITEM #05733658
MFR #28000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Signature® Paper Towel - 2 Ply, 7.875 in Width, 350 Lft Roll Length, White Color
MI ITEM #05733658
MFR #28000

Mfr description
28000 TOWEL ROLL SIGNATURE WHITE 350/12
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    415.93 mm
  • Case Length
    587.38 mm
  • Case Weight
    13.245 kg
  • Case Width
    396.88 mm
  • Roll Length
    350 Lft
  • Sheet Length
    4200.0000 in | 106680 mm
  • Towel Length
    4200 in
  • Towel Width
    7.875 in
  • Weight
    29.2 lbs, 13.245 kg

Details

  • Color
    White
  • Compatible Model Part Number
    54338A, 56201
  • Includes Recycled Fibers
    Yes
  • Industry Standards Met
    SFI Certified
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310280004
  • Meets Industry Standards By
    SFI Certified
  • Number of Rolls
    12
  • Packages per Case
    12
  • Paper Towel Fold Style
    No Fold
  • Paper Towel Roll Type
    Hardwound
  • Perforation
    No
  • Plain Or Pattern
    Plain
  • Ply
    2
  • Product Pop Up Warning
    No
  • Roll Or Sheets
    Roll
  • Sheets per Roll
    1
  • To Use With
    GP#54338, GP#56201, GP#56293
  • Total Number Of Towels
    12
  • Total Sheets Included
    28000
  • Type
    Hardwound Roll
  • UPC_NO
    073310280004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)