Motion
28125
SofPull® Paper Towel - 1 Ply, 7.800 Width, 12.000 in Towel Length, White Color
MI ITEM #05733660
MFR #28125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SofPull® Paper Towel - 1 Ply, 7.800 Width, 12.000 in Towel Length, White Color
MI ITEM #05733660
MFR #28125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28125 TOWEL C-PULL SOFPULL JR WHITE 275/

Specifications

  • Roll Or Sheets
    Roll
  • Color
    White
  • Ply
    1
  • Towel Length
    12.000 in
  • Total Number Of Towels
    275
  • Towel Width
    7.800
  • Paper Towel Roll Type
    Center Pull
  • Plain Or Pattern
    Plain
  • To Use With
    GP#53009, GP#58008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310281254

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text