Motion
28290
Envision® Paper Towel - 11.000 Width, 8.800 in Towel Length, Brown Color
Mi Item #05733661
MFR #28290
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Envision® Paper Towel - 11.000 Width, 8.800 in Towel Length, Brown Color
Mi Item #05733661
MFR #28290

Mfr description
28290 TOWEL ROLL PRT ENVISION EPA BROWN
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    295.27 mm
  • Case Length
    581.02 mm
  • Case Weight
    8.305 kg
  • Case Width
    409.57 mm
  • Sheet Length
    8.8000 in | 223.52 mm
  • Towel Length
    8.800 in
  • Towel Width
    11.000
  • Weight
    18.31 lbs, 8.305 kg

Details

  • Color
    Brown
  • Compatible Model Part Number
    52720
  • Includes Recycled Fibers
    Yes
  • Industry Standards Met
    EPA Compliant, LEED Eligible, SFI Certified
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310282909
  • Meets Industry Standards By
    EPA
  • Number of Rolls
    12
  • Packages per Case
    12
  • Paper Towel Fold Style
    No Fold
  • Paper Towel Roll Type
    Standard
  • Perforation
    Perforated
  • Plain Or Pattern
    Plain
  • Ply
    2
  • Product Pop Up Warning
    No
  • Recycled Material Composition
    40 %
  • Roll Or Sheets
    Roll
  • Sheets per Roll
    250
  • To Use With
    GP#52701, GP#52720
  • Total Number Of Towels
    250
  • Total Sheets Included
    12
  • Type
    Perforated Roll
  • UPC_NO
    073310282909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)