Motion
29000
Brawny Industrial® Industrial or Cleaning Wipe - Scrim Reiforced, 4 Ply, Number of Wipes: 80
Mi Item #05733664
MFR #29000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® Industrial or Cleaning Wipe - Scrim Reiforced, 4 Ply, Number of Wipes: 80
Mi Item #05733664
MFR #29000

Mfr description
29000 WIPER BRAWNY INDUSTRIAL SRM 1/4 FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Width
    13.000 in

Details

  • Additional Details
    The Brawny Industrial® 4-ply, light duty paper scrim wiper is made from scrim-reinforced material to perform strong when wet and wipe dry. Engineered for such tasks as water based cleaning, light lubes, small parts and cable splicing, this wiper when wet stands up well to make wiping & cleaning a breeze. These wipers feature a 1/4-fold design that provides fast dispensing for one or more wipers at a time and come in our popular, space-saving, moisture-resistant poly packaging.
  • Cleaning Wipe Type
    Reinforced
  • Color
    White
  • Fold Type
    1/4 Fold
  • For Use With
    GP#54300
  • Manufacturer Product Page
  • Number of Wipes
    80
  • Ply
    4
  • Wipe Material
    Scrim Reiforced
  • Wipe Presentation
    Fold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)