Motion
29222
Brawny Industrial® Industrial or Cleaning Wipe - 2 Ply, Box Container Type, Number of Wipes: 148
MI ITEM #05733666
MFR #29222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® Industrial or Cleaning Wipe - 2 Ply, Box Container Type, Number of Wipes: 148
MI ITEM #05733666
MFR #29222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29222 WIPER BRAWNY INDUST LIGHTDUTY POPU

Specifications

  • Cleaning Wipe Type
    Light Duty
  • Surfaces Cleaned
    Oils, Solvents
  • Ply
    2
  • Number of Wipes
    148
  • Color
    Brown
  • Wipe Width
    8.000 in
  • For Use With
    GP#50313, GP#54912
  • Manufacturer Product Page
  • Additional Details
    The Brawny Industrial® light-duty EPA compliant (for recycled fiber) paper wipers offer superior 2-ply quality and absorbency for quick clean-up of light oils and solvents. These EcoLogo® certified, cost-effective light-duty paper wipers come in a convenient, portable pop-up box for added protection. Quick and easy hands-free, one-at-a-time dispensing helps save waste and cost

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text