Motion
29408
Brawny Dine-A-Wipe® Industrial or Cleaning Wipe - Carded Rayon And Polyester, Number of Wipes: 55
MI ITEM #05733672
MFR #29408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Dine-A-Wipe® Industrial or Cleaning Wipe - Carded Rayon And Polyester, Number of Wipes: 55
MI ITEM #05733672
MFR #29408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29408 WIPER BRAWNY FSDINEAWIPEPOLYQ-FLD

Specifications

  • Cleaning Wipe Type
    Food Service, Medium Duty
  • Wipe Material
    Carded Rayon And Polyester
  • Wipe Presentation
    Fold
  • Fold Type
    1/4 Fold
  • Number of Wipes
    55
  • Color
    Blue & White
  • Wipe Width
    21.000 in
  • Wipe Length
    14.000 in
  • Manufacturer Product Page
  • Additional Details
    Convenient, protective, spill-resistant poly packaging;High-quality, strong, rinseable wipes for repeat use means cost savings to you;Strong, hydroentagled fiber material for continued use that holds up well in sanitizers;The Brawny® Dine-A-Wipe® medium duty, 1/4 fold foodservice wiper is engineered from HEF (hydroentangled fibers) and designed for economical cleaning and wiping in retail grocery and food service areas. These strong wipers stand up to harsh sanitizers, can be rinsed and reused and are machine washable, making them a cost-effective wiper solution for your establishment. For added convenience and protection, these wipers come in our popular, space-saving, moisture-resistant poly packaging.
  • Manufacturer Upc Number
    073310294087
  • UPC_NO
    073310294087
  • Package Quantity Per Case
    330 Towels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text