Motion
29414
Brawny Dine-A-Wipe® Industrial or Cleaning Wipe - Box Container Type, Number of Wipes: 160
MI ITEM #05733673
MFR #29414
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Dine-A-Wipe® Industrial or Cleaning Wipe - Box Container Type, Number of Wipes: 160
MI ITEM #05733673
MFR #29414

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29414 WIPER BRAWNY FSDINEAWIPEPOLYQ-FLD

Specifications

  • Cleaning Wipe Type
    Busing, Food Service
  • Wipe Presentation
    Fold
  • Fold Type
    1/4 Fold
  • Number of Wipes
    160
  • Color
    Red & White
  • Wipe Width
    14.000 in
  • Wipe Length
    21.500 in
  • Manufacturer Product Page
  • Additional Details
    The Brawny® Dine-A-Wipe® medium weight, quarter fold foodservice wipers is engineered from carded rayon and designed for cleaning and wiping in retail grocery and food service areas. These economical, strong wipers stand up to harsh sanitizers, can be rinsed and reused and are machine washable for longer use, making them a cost-effective wiper solution for your establishment. For added convenience, these white and red wipers are available in a dispenser box.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text