Motion
29416
Brawny Dine-A-Max® Industrial or Cleaning Wipe - Box Container Type, Number of Wipes: 150
MI ITEM #05733674
MFR #29416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Dine-A-Max® Industrial or Cleaning Wipe - Box Container Type, Number of Wipes: 150
MI ITEM #05733674
MFR #29416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29416 WIPER BRAWNY FSDINEAMAX 1/4FLD WHT

Specifications

  • Cleaning Wipe Type
    All Purpose, Food Preparation
  • Wipe Presentation
    Fold
  • Fold Type
    1/4 Fold
  • Number of Wipes
    150
  • Color
    White-Green Stripe
  • Wipe Width
    13.000 in
  • Wipe Length
    24.000 in
  • Manufacturer Product Page
  • Additional Details
    The Brawny® Dine-A-Max® strong, soft, thick and absorbent foodservice towel is engineered from super strong hydro entangled fibers that make it perfect for front or back of the house cleaning. These white with green stripe, medium duty towels deliver superior cloth-like cleaning to handle almost any job and are especially designed for fast, streak-free wiping on messy tabletops, grimy countertops, and even the greasiest stove tops. You name it-this wiper can handle it. Long-lasting, machine-washable towels come in a convenient dispenser box for added protection and quick, easy dispensing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text