Specifications
Dimensions
- Wipe Length17.000 in
- Wipe Width13.000 in
Details
- Additional DetailsThe Brawny® Dine-A-Wipe® medium duty disposable foodservice wiper is engineered with carded rayon and are versatile enough to be used for the disinfecting phase of a comprehensive hospitality cleaning regimen, disinfecting patient rooms in healthcare facilities as well as a foodservice busing towels. Made from a tough poly blend with wide apertures for absorption, these wipers hold disinfecting liquid while standing up to even rough surfaces. This economical wiper rinses clean & stays fresh looking.
- Cleaning Wipe TypeBusing, Food Service
- ColorPink & White
- Fold Type1/4 Fold
- Manufacturer Product Page
- Number of Wipes240
- Wipe PresentationFold
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)