Motion
29516
goRag® Industrial or Cleaning Wipe - Roll Container Type
Mi Item #05733687
MFR #29516
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
goRag® Industrial or Cleaning Wipe - Roll Container Type
Mi Item #05733687
MFR #29516

Mfr description
29516 WIPER GORAG WHITE AL LW TOUCHLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    220 Lft
  • Wipe Width
    10.000 in

Details

  • Additional Details
    The go-Rag® light weight Airlaid roll is designed for use in the goRag® automated dispenser whose technology delivers higher efficiency than cloth rags. The goRag® format replaces waste of bundles and bulk packs by dispensing "just what you need" to get the job done. The goRag automated system is powered by four long-lasting standard D-cell batteries providing for easy and low maintenance requirements and dispenses 5 different wiper options for specific wiping needs and is designed to mount strategically near workers. Durable, high-capacity cabinet includes a locking mechanism to eliminate pilferage, protects wipers against airborne contaminates and reduces time wasted handling rags.
  • Cleaning Wipe Type
    Light Weight
  • Color
    White
  • For Use With
    GP#59464, GP#59465
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)