Motion
29518
Brawny Industrial® Industrial or Cleaning Wipe - Airlaid Bonded Cellulose, Number of Wipes: 128
MI ITEM #05733688
MFR #29518
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® Industrial or Cleaning Wipe - Airlaid Bonded Cellulose, Number of Wipes: 128
MI ITEM #05733688
MFR #29518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    12.400 in
  • Wipe Width
    9.200 in

Details

  • Additional Details
    The Brawny Industrial® medium weight general purpose airlaid wiper is made from a lighter airlaid bonded cellulose to deliver exceptional capacity for tackling spills and cleaning up oil-based and grease products. This cost-effective wiper stands up in light solvents to make cleaning a breeze. Popular uses include patient care (washcloths), retail food stores, healthcare and light manufacturing cleaning tasks. These wipers come in a convenient, portable dispenser box for added protection and quick and easy hands-free dispensing.
  • Cleaning Wipe Type
    All Purpose, Medium Weight
  • Color
    White
  • For Use With
    GP#50313, GP#54912
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310295183
  • Number of Wipes
    128
  • Package Quantity Per Case
    1280 Towels
  • UPC_NO
    10073310295180
  • Wipe Material
    Airlaid Bonded Cellulose

Overview

Mfr description
29518 WIPER BRAWNY INDUSTMEDDUTY AIRLAID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought