Motion
29700
Brawny Industrial® Industrial or Cleaning Wipe - Roll Container Type, Number of Wipes: 90
Mi Item #05733691
MFR #29700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® Industrial or Cleaning Wipe - Roll Container Type, Number of Wipes: 90
Mi Item #05733691
MFR #29700

Mfr description
29700 WIPER BRAWNY IND SURFACE SYSTEM WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    12.000 in
  • Wipe Width
    12.000 in

Details

  • Additional Details
    e Brawny Industrial® Surface System centerpull Wiper, in conjunction with the Brawny Industrial® Surface System Bucket 54006, allows users to add their preferred disinfectant or sanitizer creating their own hard surface wet wipes. Replacing open buckets and spray bottles used with cloth will help create a more efficacious and safe disinfecting alternative.
  • Cleaning Wipe Type
    Center Pull, Surface System
  • Color
    White
  • For Use With
    GP#54006
  • Manufacturer Product Page
  • Number of Wipes
    90
  • Wipe Presentation
    Center-Pull Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)