Motion
31558
Acclaim® Paper Napkin - 1/8 Fold, White, 1 Ply, 17.000 in Wide, 15.000 in Long
MI ITEM #05733704
MFR #31558
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acclaim® Paper Napkin - 1/8 Fold, White, 1 Ply, 17.000 in Wide, 15.000 in Long
MI ITEM #05733704
MFR #31558

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31558 NAPKIN DINNER 1P 15X17 8F 4.2M

Specifications

  • Fold Type
    1/8 Fold
  • Color
    White
  • Embossed Or Plain
    Plain
  • Length
    15.000 in
  • Width
    17.000 in
  • Ply
    1
  • Total Number Of Napkins
    350
  • Additional Details
    Acclaim® economical, single-ply dinner napkins are specifically designed to be a cost-effective foodservice napkins for value-oriented full-service restaurants. These strong, absorbent napkins feature 1/8 book fold design for a standard silverware presentation and are ideal for settings with high-volume traffic and other facilities where cost control is key. Keep costs under control with these economical napkins, offering reliable performance at a low cost per use. Folded Size (W x L) 4.25" x 7.5".
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text