Motion
31734
Preference® Paper Napkin - 1/4 Fold, White, 3 Ply, 17.000 in Wide, 17.000 in Long
MI ITEM #05733708
MFR #31734
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Preference® Paper Napkin - 1/4 Fold, White, 3 Ply, 17.000 in Wide, 17.000 in Long
MI ITEM #05733708
MFR #31734

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    17.000 in
  • Width
    17.000 in

Details

  • Additional Details
    These near premium dinner napkins are the right choice when you want a disposable napkin that speaks to your quality and attention to detail. These high-quality, extra large, 3-ply napkins offer your patrons super absorbency, which means they use fewer napkins and you save more money. Featuring a simple, elegant emboss and a 1/4-fold design for a rolled silverware presentation, these napkins are ideal for better restaurants, resorts, lodging, office buildings, and healthcare facilities. These napkins come in a smaller, more convenient 2000-count case. Folded Size (W x L) 4.25" x 8.5".
  • Color
    White
  • Embossed Or Plain
    Plain
  • Fold Type
    1/4 Fold
  • Manufacturer Product Page
  • Ply
    3
  • Total Number Of Napkins
    250

Overview

Mfr description
31734 NAPKIN DINNER 3P 17X17 4F 2M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought