Specifications
Dimensions
- Length9.850 in
- Width6.500 in
Details
- Additional DetailsEasyNap® high capacity dispenser napkin system controls usage by dispensing napkins one at a time. Independent research has proven napkin usage is reduced by 56.6% when switching from smaller tall fold style & by 30% when switching from larger standard MorNap style to EasyNap in a QSR environment. Simple for employees to load, easy for customers to use, and easier than ever for you to save money. Over 50% reduction in case size frees up valuable storage space and usage reduction means less inventory needed on hand. All of which makes EasyNap® a very easy decision when you want to deliver quality, service, and value while controlling costs. Folded Size (W x L) 6.5" x 5".
- ColorWhite
- Embossed Or PlainEmbossed
- Fold Type1/2 Fold
- For Use WithGP#54510, GP#54511, GP#54512
- Manufacturer Product Page
- Total Number Of Napkins250
Overview
Mfr description
32002 NAPKIN EASYNAP INTERFOLDED DISP NA