Motion
33587
BigFold® Paper Towel - 10.200 Width, 10.800 in Towel Length, White Color
MI ITEM #05733714
MFR #33587
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BigFold® Paper Towel - 10.200 Width, 10.800 in Towel Length, White Color
MI ITEM #05733714
MFR #33587

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33587 TOWEL FOLDED RENAISSANCE WHITE 220

Specifications

  • Roll Or Sheets
    Sheets
  • Paper Towel Fold Style
    C-Fold
  • Color
    White
  • Towel Length
    10.800 in
  • Total Number Of Towels
    220
  • Towel Width
    10.200
  • Plain Or Pattern
    Plain
  • Meets Industry Standards By
    EPA
  • To Use With
    GP#54701, GP#54720, GP#55701
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310335872

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text