Motion
36202
Acclaim® Paper Napkin - 1/4 Fold, White, 1 Ply, 16.000 in Wide, 16.000 in Long
MI ITEM #05733715
MFR #36202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acclaim® Paper Napkin - 1/4 Fold, White, 1 Ply, 16.000 in Wide, 16.000 in Long
MI ITEM #05733715
MFR #36202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36202 NAPKIN DINNER 1P 16X16 4F 4M

Specifications

  • Fold Type
    1/4 Fold
  • Color
    White
  • Embossed Or Plain
    Plain
  • Length
    16.000 in
  • Width
    16.000 in
  • Ply
    1
  • Total Number Of Napkins
    500
  • Additional Details
    Protect your silverware with this 1/4 fold dinner napkin. The economical, single-ply design makes our dinner napkins the most cost-effective napkins for value-oriented full-service restaurants. These strong, absorbent napkins feature a new emboss design. The 1/4-fold format is perfect for a rolled silverware presentation and ideal for restaurants and other facilities where costs control is key.
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text