Motion
37000
Mini MorNap® Paper Napkin - Dispenser, White, 1 Ply, 13.000 in Wide, 12.000 in Long
MI ITEM #05733716
MFR #37000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mini MorNap® Paper Napkin - Dispenser, White, 1 Ply, 13.000 in Wide, 12.000 in Long
MI ITEM #05733716
MFR #37000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37000 NAPKIN MINI-MOR MINIFOLD DISPN 13X

Specifications

  • Fold Type
    Dispenser
  • Color
    White
  • Embossed Or Plain
    Plain
  • Length
    12.000 in
  • Width
    13.000 in
  • Ply
    1
  • Total Number Of Napkins
    500
  • For Use With
    GP#51402, GP#51502
  • Additional Details
    Economical Mini MorNap® mini, full-fold dispenser napkins are a low cost large dispenser napkins for all quick-service restaurants. These napkins are designed to fit into our reduced-sized Mini MorNap dispenser napkin dispensers to save valuable counter space. (Folded Size W x L: 6.5" x 3.5")
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text