Motion
37604
MorNap® Paper Napkin - Dispenser, Brown, 1 Ply, 13.000 in Wide, 8.500 in Long
MI ITEM #05733720
MFR #37604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MorNap® Paper Napkin - Dispenser, Brown, 1 Ply, 13.000 in Wide, 8.500 in Long
MI ITEM #05733720
MFR #37604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8.500 in
  • Width
    13.000 in

Details

  • Additional Details
    MorNap® Acclaim® full-fold napkins provide a low cost large dispenser napkin solution for all quick-service restaurant applications. Our full-fold napkins are designed to fit into our durable, high-capacity MorNap® dispensers for greater customer satisfaction.
  • Color
    Brown
  • Embossed Or Plain
    Plain
  • Fold Type
    Dispenser
  • For Use With
    GP#51202, GP#51602
  • Manufacturer Product Page
  • Ply
    1
  • Total Number Of Napkins
    900

Overview

Mfr description
37604 NAPKIN MORACLM FULFLDDSP BR 13X8.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought