Motion
37803
MorNap Jr® Paper Napkin - Dispenser, White, 1 Ply, 13.000 in Wide, 12.000 in Long
MI ITEM #05733722
MFR #37803
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MorNap Jr® Paper Napkin - Dispenser, White, 1 Ply, 13.000 in Wide, 12.000 in Long
MI ITEM #05733722
MFR #37803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37803 NAPKIN MORJR FULLFOLD DISPN 13X12

Specifications

  • Fold Type
    Dispenser
  • Color
    White
  • Embossed Or Plain
    Plain
  • Length
    12.000 in
  • Width
    13.000 in
  • Ply
    1
  • Total Number Of Napkins
    600
  • For Use With
    GP#51202, GP#51602
  • Additional Details
    Economical white MorNap Jr.® full-fold napkins provide a lower cost large dispenser napkin alternative for quick-service restaurant applications. These napkins fit into the same high-capacity dispensers as the larger MorNap® full-fold napkins but are smaller in size to help reduce operating costs. (Folded Size: 5" x 6-1/2")
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text