Motion
39202
TidyNap® Paper Napkin - Dispenser, White, 1 Ply, 7.000 in Wide, 12.000 in Long
MI ITEM #05733725
MFR #39202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TidyNap® Paper Napkin - Dispenser, White, 1 Ply, 7.000 in Wide, 12.000 in Long
MI ITEM #05733725
MFR #39202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
39202 NAPKIN TIDYNAP LOWFOLD 7X12 8M

Specifications

  • Fold Type
    Dispenser
  • Color
    White
  • Embossed Or Plain
    Plain
  • Length
    12.000 in
  • Width
    7.000 in
  • Ply
    1
  • Total Number Of Napkins
    250
  • For Use With
    GP#50902
  • Additional Details
    Economical single-ply TidyNap® napkins are our smallest dispenser napkin for limited-menu service operations. These quality napkins are designed to be used with our durable TidyNap low fold table and cafeteria napkin dispensers for quick and easy dispensing. These low-fold napkins come in an economy-sized case for added convenience and savings. (Folded Size W x L 3.25" x 4.5")
  • Manufacturer Product Page
  • UPC_NO
    073310392028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text