Motion
44110
Acclaim® Paper Towel - 1 Ply, 7.500 in Width, 12.000 in Towel Length, White Color
MI ITEM #05733739
MFR #44110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acclaim® Paper Towel - 1 Ply, 7.500 in Width, 12.000 in Towel Length, White Color
MI ITEM #05733739
MFR #44110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44110 TWL C-PULL ACCLAIM EMB 1PLY WHITE

Specifications

  • Roll Or Sheets
    Roll
  • Paper Towel Fold Style
    Center Pull Roll
  • Color
    White
  • Ply
    1
  • Perforation
    Perforated
  • Towel Length
    12.000 in
  • Total Number Of Towels
    1000
  • Towel Width
    7.500 in
  • To Use With
    GP#54050, GP#54060
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310441108
  • UPC_NO
    073310441108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text