Motion
44500
Brawny Industrial® Industrial or Cleaning Wipe - Cellulose, Number of Wipes: 200
MI ITEM #05733740
MFR #44500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® Industrial or Cleaning Wipe - Cellulose, Number of Wipes: 200
MI ITEM #05733740
MFR #44500

Mfr description
44500 WIPER BRAWNY INDUSTMEDDUTY AIRLITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    13.250 in
  • Wipe Width
    9.000 in

Details

  • Additional Details
    This Brawny Industrial® light weight general purpose wiper is made from airlaid bonded cellulose to deliver an exceptional cloth replacement with high capacity for tackling oil-based and grease clean-up tasks. This wiper material is a better wet wiper than DRC substrates and equal to DRC in wiping oil and grease. Soft airlaid paper with good bulk also makes this a popular choice for machine maintenance wiping tasks. These wipers come in a centerpull roll for quick and easy access.
  • Cleaning Wipe Type
    All Purpose, Center Pull, Light Weight
  • Color
    White
  • For Use With
    GP#54050
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310445007
  • Number of Wipes
    200
  • Package Quantity Per Case
    6 Rolls
  • UPC_NO
    073310445007
  • Wipe Material
    Cellulose
  • Wipe Presentation
    Center-Pull Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)