Motion
46200
Preference® Facial Tissue - Cube Box, White, 2 Ply, Number of Tissues 100
MI ITEM #05733741
MFR #46200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Preference® Facial Tissue - Cube Box, White, 2 Ply, Number of Tissues 100
MI ITEM #05733741
MFR #46200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tissue Length
    8.850 in
  • Tissue Width
    7.650 in

Details

  • Additional Details
    This soft, absorbent, value-oriented white 2-ply facial tissue offers a cost-effective solution for high-traffic facilities. Your guests, tenants, patients, customers and employees will notice the softness...and the quality. Individual Box Dimensions 4.375" x 4.375" x 5.25
  • Box Type
    Cube Box
  • Color
    White
  • For Use With
    GP#57540
  • Manufacturer Product Page
  • Meets Industry Standards By
    EPA
  • Number of Tissues
    100
  • Ply
    2

Overview

Mfr description
46200 FACIAL CUBE PREFERENCE 100/36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought