Motion
46560
Angel Soft ps Ultra® Facial Tissue - Cube Box, White, 2 Ply, Number of Tissues 96
MI ITEM #05733742
MFR #46560
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angel Soft ps Ultra® Facial Tissue - Cube Box, White, 2 Ply, Number of Tissues 96
MI ITEM #05733742
MFR #46560

Mfr description
46560 FACIAL CUBE ANGEL SOFT PS ULTRA 96
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tissue Length
    8.500 in
  • Tissue Width
    7.600 in

Details

  • Additional Details
    Angel Soft ps Ultra® facial tissue offers premium softness and quality for at-home comfort away from home. This premium soft, 2-ply white facial tissue offers a solution for facilities looking to enhance image. Your guests will be truly touched when they discover Angel Soft ps Ultra® facial tissue among their amenities. This facial tissue brings an added touch of luxury to our premium line. Perfect for use in luxury hotels, fine dining, top casinos, and executive offices. Show customers that you care to use the very best. Individual Box Dimensions (LxWxH): 4.375" x 4.375” x 5.25".
  • Box Type
    Cube Box
  • Color
    White
  • For Use With
    GP#57540
  • Manufacturer Product Page
  • Number of Tissues
    96
  • Ply
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)