Motion
46580
Angel Soft ps® Facial Tissue - Cube Box, White, Number of Tissues 96
Mi Item #05733743
MFR #46580
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angel Soft ps® Facial Tissue - Cube Box, White, Number of Tissues 96
Mi Item #05733743
MFR #46580

Mfr description
46580 FACIAL CUBE ANGEL SOFT PS 96/36
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tissue Length
    8.850 in
  • Tissue Width
    7.650 in

Details

  • Additional Details
    Now you can roll out the white carpet for your customers by offering the luxury of at-home softness and appearance and the assurance of a nationally known quality brand! Angel Soft ps is the brand of premium facial tissue that delivers the appearance and softness for today's discerning business customers and employees. Whether you manage a hospitality property, restaurant or an upscale office building, you want to make a positive impression on your guests, patrons or tenants - every time. One of the most simple and fool proof ways to impress people at minimal cost is to offer your customers quality, familiar brands to use in your facilities. Individual Box Dimensions 4 3/8" x 4 3/8" x 5 1/4"
  • Box Type
    Cube Box
  • Color
    White
  • For Use With
    GP#57540
  • Manufacturer Product Page
  • Number of Tissues
    96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)