Motion
47047
Safe-T-Gard™ Toilet Seat Cover - 1/4, White, Flushable, 200 Covers
MI ITEM #05733744
MFR #47047
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safe-T-Gard™ Toilet Seat Cover - 1/4, White, Flushable, 200 Covers
MI ITEM #05733744
MFR #47047

Mfr description
47047 SEAT COVERS SAFE-T-GARD 1/4 FOLD 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    17.000 in
  • Width
    14.500 in

Details

  • Additional Details
    As part of our seat cover offering, these clean, white toilet seat covers offer protection at an economical cost. Our quality seat covers feature a 1/4-fold design for dispensing from our smaller, space-saving dispensers and provide a low-cost alternative to wasteful makeshift seat covers comprising of expensive tissue paper and/or towels prepared by patrons when real seat covers are not provided. Furthermore, they reduce labor and maintenance costs associated with system clogs and restroom litter. Offer your patrons the protection and convenience of these easy-to-dispense, sanitary seat covers.
  • Fold Configuration
    1/4
  • Manufacturer Product Page
  • Material
    Paper
  • Number of Covers
    200
  • To Use With
    GP#57726
  • Toilet Seat Cover Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)