Motion
47510
Envision® Facial Tissue - Cube Box, White, 2 Ply, Number of Tissues 85
Mi Item #05733746
MFR #47510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Envision® Facial Tissue - Cube Box, White, 2 Ply, Number of Tissues 85
Mi Item #05733746
MFR #47510

Mfr description
47510 FACIAL CUBE ENVISION 85/36
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tissue Length
    8.330 in
  • Tissue Width
    8.000 in

Details

  • Additional Details
    affordable 2-ply solution for all areas. This product is engineered to meet EPA guidelines for minimum post consumer recycled fiber content. Customers will appreciate this reliably performing facial tissue, while you appreciate the savings. Individual Box Dimensions (LxWxH): 4.375" x 4.375" x 5.25"
  • Box Type
    Cube Box
  • Color
    White
  • Manufacturer Product Page
  • Meets Industry Standards By
    EPA
  • Number of Tissues
    85
  • Ply
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)