Motion
48100
Preference® Facial Tissue - Flat Box, White, 2 Ply, Number of Tissues 100
MI ITEM #05733750
MFR #48100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Preference® Facial Tissue - Flat Box, White, 2 Ply, Number of Tissues 100
MI ITEM #05733750
MFR #48100

Mfr description
48100 FACIAL FLAT PREFERENCE 2 PLY 100/3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tissue Length
    8.850 in
  • Tissue Width
    7.650 in

Details

  • Additional Details
    This soft, absorbent, value-oriented white 2-ply facial tissue offers a cost-effective solution for high-traffic facilities. Color contrast sheets let you know when it's time to change the box. Your guests, tenants, patients, customers and employees will notice the softness...and the quality. Individual Box Dimensions (LxWxH): 9.5" x 4.625" x 2"
  • Box Type
    Flat Box
  • Color
    White
  • For Use With
    GP#57440
  • Manufacturer Product Page
  • Meets Industry Standards By
    EPA
  • Number of Tissues
    100
  • Ply
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)