Motion
48550
Angel Soft ps® Facial Tissue - Personal Size Flat Box, White, Number of Tissues 50
MI ITEM #05733759
MFR #48550
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angel Soft ps® Facial Tissue - Personal Size Flat Box, White, Number of Tissues 50
MI ITEM #05733759
MFR #48550

Mfr description
48550 FACIAL PERS SIZE ANGEL SOFT PS 60/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tissue Length
    7.200 in
  • Tissue Width
    5.600 in

Details

  • Additional Details
    Now let Angel Soft ps® products send a message that you care by offering the new convenient, Personal Size Facial Tissue to your customers. They will truly be touched to discover a brand they use at home that delivers a noticeable difference in softness and quality. The packaging also makes a lavish statement, complementing the image of any décor while enhancing your image. The small size, enhanced image, and premium quality makes it ideal for healthcare facilities. Individual Box Dimensions (LXWXH): 6.0” x 4.94” x 1.64”
  • Box Type
    Personal Size Flat Box
  • Color
    White
  • Manufacturer Product Page
  • Number of Tissues
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)