Specifications
Dimensions
- Tissue Length8.800 in
- Tissue Width7.400 in
Details
- Additional DetailsAngel Soft ps Ultra® facial tissue offers premium softness and quality for at-home comfort away from home. This premium soft, 2-ply white facial tissue offers a solution for facilities looking to enhance image. Your guests will be truly touched when they discover Angel Soft ps Ultra facial tissue among their amenities. This facial tissue brings an added touch of luxury to our premium line. Perfect for use in luxury hotels, fine dining, top casinos, and executive offices. Show customers that you care to use the very best. Individual Box Dimensions (LxWxH): 4.625" 9.5" x 2"
- Box TypeFlat Box
- ColorWhite
- For Use WithGP#57440
- Manufacturer Product Page
- Number of Tissues125
- Ply2
Overview
Mfr description
48560 FACIAL FLAT ANGEL SOFT PS ULTRA 12