Overview
Mfr description
50030 DISPN PART TISSUE COMPACT SPINDLE
Specifications
- Accessory TypeCoreless Tissue Adapter Spindle
- For Use WithGP#19371, GP#1937300, GP#19375, GP#19376
- Dispenser TypeToilet Paper Dispenser
- Color FinishGray
- MaterialPlastic
- Additional DetailsCompact telescoping spindle for universal standard single-roll (Bobrick: B-663/B-6637, and B-685; A.S.I.: 0263-1; and Bradley: 5084) or side-by-side designed dispensers (Bobrick: B-686, B-2740/B27460, and B-2730; Bradley: 5124, 5123, and 5126) offers a cost-effective way to double tissue capacity using your existing commercial dispenser. Loading a single roll onto our telescoping spindle is quick and easy, making maintenance a breeze. Compact Telescoping Spindle for Bobrick Side-By-Side, Single-Roll Dispenser; Use exclusively with smaller diameter Compact Coreless bathroom tissue.
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data