Motion
52720
Roll Towel Dispenser - Chrome Color, 13.250 in Wide, 3.000 in High, 4.750 in Depth
MI ITEM #05733796
MFR #52720
Price$34.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Towel Dispenser - Chrome Color, 13.250 in Wide, 3.000 in High, 4.750 in Depth
MI ITEM #05733796
MFR #52720

Mfr description
52720 DISPN TOWEL PERFORATED ROLL, CHROM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.91/each

Specifications

Dimensions

  • Depth
    4.750 in
  • Height
    3.000 in
  • Weight
    18.00 lbs
  • Width
    13.250 in

Details

  • Additional Details
    This easy-to-refill, durable dispenser holds one roll of perforated roll towels to offer the most cost-effective solution for kitchen towel dispensing.
  • Dispenser Color Finish
    Chrome
  • Dispenser Type
    Roll Towel Dispenser
  • For Use With Brand
    Georgia Pacific Brawny Industrial®
  • For Use With Model
    GP#20085, GP#27100, GP#27112, GP#27170, GP#2717201, GP#27300, GP#27315, GP#27385, GP#27700, GP#27951
  • Manufacturer Product Page
  • Paper Towel Dispenser Operation
    Manual
  • Paper Towel Fold Style
    Kitchen Roll, Perforated Roll
  • UPC_NO
    073310527208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)