Motion
53009
SofPull® Center Pull Dispenser - 275 Capacity, Splash Blue Color, 7.100 in Wide, 10.770 in High, 6.680 in Depth
MI ITEM #05733797
MFR #53009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SofPull® Center Pull Dispenser - 275 Capacity, Splash Blue Color, 7.100 in Wide, 10.770 in High, 6.680 in Depth
MI ITEM #05733797
MFR #53009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53009 DISPN TOWEL SOFPULL JUNIOR, SPLASH

Specifications

  • Dispenser Type
    Center Pull Dispenser
  • For Use With Brand
    Georgia Pacific SofPull®
  • For Use With Model
    GP#28125
  • Dispenser Color Finish
    Splash Blue
  • Paper Towel Fold Style
    Center Pull Roll
  • Dispenser Capacity
    275
  • Paper Towel Dispenser Operation
    Manual
  • Depth
    6.680 in
  • Height
    10.770 in
  • Width
    7.100 in
  • Additional Details
    Our attractive and innovative SofPull® centerpull towel system is a smart choice for facilities that require stylish, space-saving solutions with dependable performance and exceptional value. This easy-to-load, self-threading dispenser holds up to 275 centerpull towels in a space-saving junior-sized design. One-at-a time touchless dispensing reduces waste and minimizes the risk of cross-contamination. Our Splash color makes this dispenser the perfect choice for coordinating with our other splash design towel and tissue dispensing systems.
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text