Motion
53087
Hand Soap Dispenser - Wall-Mounted, White, 1200 ml, Push-Style Dispensing Action
Mi Item #05733803
MFR #53087
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Soap Dispenser - Wall-Mounted, White, 1200 ml, Push-Style Dispensing Action
Mi Item #05733803
MFR #53087

Mfr description
53087 DISPN SOAP GP MANUAL TRANSLUCENT W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    4.600 in
  • Height
    10.700 in
  • Width
    5.600 in

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Capacity
    1200 ml
  • Dispenser Color Finish
    White
  • Dispensing Action
    Push-Style
  • Mounting Style
    Wall-Mounted
  • Product Types
    Hand Sanitizer, Hand Soap
  • To Use With
    GP#43023, GP#43331, GP#43711, GP#43712, GP#43720, GP#43815, GP#43816
  • UPC_NO
    073310530871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)