Motion
53250
Handi-Fresh™ Hand Soap Dispenser - Wall-Mounted, Black, 800 ml, Push-Style Dispensing Action
Mi Item #05733804
MFR #53250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handi-Fresh™ Hand Soap Dispenser - Wall-Mounted, Black, 800 ml, Push-Style Dispensing Action
Mi Item #05733804
MFR #53250

Mfr description
53250 DISPN SOAP HANDIFRESH GLOSS BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    4.750 in
  • Height
    10.000 in
  • Width
    4.500 in

Details

  • Dispenser Capacity
    800 ml
  • Dispenser Color Finish
    Black
  • Dispensing Action
    Push-Style
  • Mounting Style
    Wall-Mounted
  • Product Types
    Hand Soap
  • To Use With
    GP#48113, GP#48114, GP#48118
  • UPC_NO
    073310532509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)