Motion
53251
Handi-Fresh™ Hand Soap Dispenser - Wall-Mounted, Grey, 800 ml, Push-Style Dispensing Action
MI ITEM #05733805
MFR #53251
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handi-Fresh™ Hand Soap Dispenser - Wall-Mounted, Grey, 800 ml, Push-Style Dispensing Action
MI ITEM #05733805
MFR #53251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53251 DISPN SOAP HANDIFRESH IVORY 800ML

Specifications

  • Product Types
    Hand Soap
  • Mounting Style
    Wall-Mounted
  • Dispenser Color Finish
    Grey
  • Dispenser Capacity
    800 ml
  • Dispensing Action
    Push-Style
  • Height
    10.000 in
  • Depth
    4.750 in
  • Width
    4.500 in
  • To Use With
    GP#48113, GP#48114, GP#48118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought