Motion
54050
Center Pull Dispenser - 520 Capacity, Translucent Smoke Color, 10.250 in Wide, 12.625 in High, 10.750 in Depth
Mi Item #05733813
MFR #54050
Price$60.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Dispenser - 520 Capacity, Translucent Smoke Color, 10.250 in Wide, 12.625 in High, 10.750 in Depth
Mi Item #05733813
MFR #54050

Mfr description
54050 DISPN TOWEL GP CENTERPULL, SMOKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.96/each

Specifications

Dimensions

  • Depth
    10.750 in
  • Height
    12.625 in
  • Width
    10.250 in

Details

  • Additional Details
    The dispenser offers a smart, efficient centerpull solution that is ideal for use in businesses and high-traffic public facilities such as manufacturing plants, educational facilities, stadiums, and travel facilities that demand greater capacity and greater value. Our Centerpull dispenser holds 520 2-ply towels for reduced labor/maintenance costs and increased patron satisfaction.
  • Dispenser Capacity
    520
  • Dispenser Color Finish
    Translucent Smoke
  • Dispenser Type
    Center Pull Dispenser
  • For Use With Brand
    Georgia Pacific Acclaim®, Georgia Pacific Brawny Industrial®, Georgia Pacific Preference®
  • For Use With Model
    GP#20050, GP#44000, GP#44100, GP#44110, GP#44500
  • Manufacturer Product Page
  • Paper Towel Dispenser Operation
    Manual
  • Paper Towel Fold Style
    Center Pull Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)