Overview
Mfr description
54221 DISPN NAPKIN EASYNAP IN-CNTR, BLAC
Specifications
- Dispenser TypeIn-Counter Model
- Dispenser Color FinishBlack
- Paper Napkin Dispenser OperationOne at a Time
- To Use WithGP#32002, GP#32003, GP#32004, GP#32015, GP#32017
- Dispenser Capacity1250
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data