Motion
54300
Vista® Clear Quarter Fold Wiper Dispenser
MI ITEM #05733822
MFR #54300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vista® Clear Quarter Fold Wiper Dispenser
MI ITEM #05733822
MFR #54300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54300 DISPN WIPER VISTA QUARTERFOLD, CLE

Specifications

  • Dispenser Type
    Quarter Fold Wiper Dispenser
  • For Use With Brand
    Georgia Pacific Brawny Industrial®, Georgia Pacific Soft-n-Fresh®
  • Wiper Refill
    GP#20000GP#20020GP#20023GP#25024GP#28610GP#28611GP#29000GP#29112GP#29215GP#29221GP#29222GP#29223
  • Dispenser Color Finish
    Clear
  • Paper Towel Fold Style
    Quarter Fold
  • Paper Towel Dispenser Operation
    Manual
  • Depth
    5.875 in
  • Height
    6.875 in
  • Width
    8.000 in
  • Additional Details
    Select this convenient dispenser for positioning disposable washcloths within reach for patient use. Attractive and easy access for 1/4-fold wiper dispensing, this dispenser also helps protect wipers from moisture and contaminants.
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text