Motion
54566
Wall Mount Long Distance Roll Wiper Dispenser - Blue
MI ITEM #05733839
MFR #54566
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mount Long Distance Roll Wiper Dispenser - Blue
MI ITEM #05733839
MFR #54566

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54566 DISPN WIPER LARGE DIA ROLL STAND W

Specifications

  • Dispenser Type
    Wall Mount Roll Wiper Dispenser
  • For Use With Brand
    Georgia Pacific Brawny Industrial®, Georgia-Pacific®
  • Wiper Refill
    GP#20060GP#25060GP#29301GP#29304GP#29601
  • Dispenser Color Finish
    Blue
  • Paper Towel Dispenser Operation
    Manual
  • Depth
    12.125 in
  • Height
    9.625 in
  • Width
    13.375 in
  • Additional Details
    Our long-distance roll system, designed for placement in high traffic areas, holds one roll Brawny Industrial® wipers or shop towels. Whether it's a large or small job, you'll have the right amount of wipers where you need them and as fast as you need them.
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text