Motion
54701
Multifold Towel Dispenser - 275 Capacity, White Color, 11.630 in Wide, 8.500 in High, 4.250 in Depth
Mi Item #05733841
MFR #54701
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multifold Towel Dispenser - 275 Capacity, White Color, 11.630 in Wide, 8.500 in High, 4.250 in Depth
Mi Item #05733841
MFR #54701

Mfr description
54701 DISPN TOWEL M-FOLD SPACE SAVER, WH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    4.250 in
  • Height
    8.500 in
  • Width
    11.630 in

Details

  • Additional Details
    This economy metal towel dispenser holds up to 275 multifold towels or 175 2-Ply multifold towels to provide low-cost protection from moisture and contaminants on countertops. This simple chrome/metal design color any decor, and the covered, key-lock design protects against waste and pilferage while making refilling towels quick and easy.
  • Dispenser Capacity
    275
  • Dispenser Color Finish
    White
  • Dispenser Type
    Multifold Towel Dispenser
  • For Use With Brand
    Georgia Pacific Acclaim®, Georgia Pacific Envision®, Georgia Pacific Preference®, Georgia Pacific Signature®
  • For Use With Model
    GP#20204, GP#20389, GP#21000, GP#23304, GP#24590
  • Manufacturer Product Page
  • Material
    Steel
  • Paper Towel Dispenser Operation
    Manual
  • Paper Towel Fold Style
    Multifold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)