Motion
56201
Crank Roll Towel Dispenser - White Color, 10.750 in Wide, 10.625 in High, 8.500 in Depth
MI ITEM #05733846
MFR #56201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crank Roll Towel Dispenser - White Color, 10.750 in Wide, 10.625 in High, 8.500 in Depth
MI ITEM #05733846
MFR #56201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    8.500 in
  • Height
    10.625 in
  • Width
    10.750 in

Details

  • Additional Details
    This durable dispenser holds one 8" or one 9"-wide roll towel (up to 850') to offer a cost-effective solution for towel dispensing. Our easy-to-use, rotary crank lets your patrons dispense exactly the amount required for each hand dry. This versatile white metal complements any decor, and the covered, key-lock design protects against waste and pilferage while making refilling rolls quick and easy.
  • Dispenser Color Finish
    White
  • Dispenser Type
    Crank Roll Towel Dispenser
  • For Use With Brand
    Georgia Pacific Acclaim®, Georgia Pacific Envision®, Georgia Pacific Preference®
  • For Use With Model
    GP#26007, GP#26008, GP#26100, GP#26189, GP#26200, GP#26301, GP#26302
  • Manufacturer Product Page
  • Paper Towel Dispenser Operation
    Crank Roll

Overview

Mfr description
56201 DISPN TOWEL CRANK ROLL, WHITE META

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought