Motion
56507
SofPull® Toilet Paper Dispenser - Roll, Center Pull, Wall Mounted, Translucent White, 1 Roll Capacity, 10.500 in High, 10.500 in Wide, 6.750 in Depth
MI ITEM #05733849
MFR #56507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SofPull® Toilet Paper Dispenser - Roll, Center Pull, Wall Mounted, Translucent White, 1 Roll Capacity, 10.500 in High, 10.500 in Wide, 6.750 in Depth
MI ITEM #05733849
MFR #56507

Mfr description
56507 DISPN TISSUESOFPULL REGULAR, TRANS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6.750 in
  • Height
    10.500 in
  • Width
    10.500 in

Details

  • Additional Details
    SofPull® Tissue Dispensers put a smart new spin on bath tissue – one-sheet-at-a-time dispensing. This high-capacity tissue solution helps reduce costs while improving hygiene. SofPull Tissue meets the EPA Guidelines for Post-Consumer fiber. (Meets or exceeds EPA Comprehensive Procurement Guidelines) and is certified by EcoLogo(M). The tissue also has no outer carton or inner wrapping which conserves paper and reduces waste. The translucent cover shows when a roll is ready to be changed and is made of polycarbonate for additional strength. This cover also hinges at the bottom for easy mounting and loading. This dispenser will fit your stall with single, side-by-side, or stacked configurations. SofPull Tissue Dispensers help reduce costs and waste, while improving hygiene...all with just one pull. *Dispenser meets all ADA standards for Accessible Design except for continuous flow. It can be modified for Continuous Flow with ADA Nozzle #56510
  • Dispenser Color Finish
    Translucent White
  • Manufacturer Product Page
  • Mounting Style
    Wall Mounted
  • Roll Capacity
    1
  • Roll Or Sheet Paper Dispenser
    Roll
  • To Use With
    GP#19500, GP#19510
  • Toilet Paper Roll Type
    Center Pull

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)