Motion
56508
SofPull® Toilet Paper Dispenser - Roll, Center Pull, Wall Mounted, Splash Blue, 2 Roll Capacity, 10.750 in High, 20.125 in Wide, 7.000 in Depth
MI ITEM #05733850
MFR #56508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SofPull® Toilet Paper Dispenser - Roll, Center Pull, Wall Mounted, Splash Blue, 2 Roll Capacity, 10.750 in High, 20.125 in Wide, 7.000 in Depth
MI ITEM #05733850
MFR #56508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    7.000 in
  • Height
    10.750 in
  • Width
    20.125 in

Details

  • Additional Details
    SofPull® Tissue Dispensers put a smart new spin on bath tissue – one-sheet-at-a-time dispensing. This high-capacity tissue solution helps reduce costs while improving hygiene. The availability of a second roll also helps improve stub roll waste. SofPull Tissue is certified by EcoLogo™ and meets the EPA Guidelines for Post-Consumer fiber. (Contains a minimum of 20% Post Consumer Recycled Fiber). The tissue also has no outer carton or inner wrapping which conserves paper and reduces waste. The translucent cover shows when a roll is ready to be changed and is made of polycarbonate for additional strength. This cover also hinges at the bottom for easy mounting and loading. SofPull Tissue Dispensers help reduce costs and waste, while improving hygiene...all with just one pull. *Dispenser meets all ADA standards for Accessible Design except for continuous flow. It can be modified for Continuous Flow with ADA Nozzle #56504
  • Dispenser Color Finish
    Splash Blue
  • Manufacturer Product Page
  • Mounting Style
    Wall Mounted
  • Roll Capacity
    2
  • Roll Or Sheet Paper Dispenser
    Roll
  • To Use With
    GP#19500, GP#19510
  • Toilet Paper Roll Type
    Center Pull

Overview

Mfr description
56508 DISPN TISSUE SOFPULL TWIN SPLASH B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought