Motion
56515
SofPull® Toilet Paper Dispenser - Roll, Mini Center Pull, Wall Mounted, White, 1 Roll Capacity, 9.000 in High, 8.750 in Wide, 7.000 in Depth
MI ITEM #05733854
MFR #56515
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SofPull® Toilet Paper Dispenser - Roll, Mini Center Pull, Wall Mounted, White, 1 Roll Capacity, 9.000 in High, 8.750 in Wide, 7.000 in Depth
MI ITEM #05733854
MFR #56515

Mfr description
56515 DISPN TISSUE SOFPULL MINI, WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    7.000 in
  • Height
    9.000 in
  • Width
    8.750 in

Details

  • Additional Details
    This dispenser maintains the same qualities as the SofPull® classic tissue dispenser with a smaller footprint. The dispenser features one-sheet-at-a-time dispensing with the same sheet dimensions as the original SofPull® tissue. This high-capacity tissue solution helps reduce costs while improving hygiene. SofPull® Tissue meets the EPA Guidelines for Post-Consumer fiber. (Meets or exceeds EPA Comprehensive Procurement Guidelines) and is certified by EcoLogo®. The tissue also has no outer carton or inner wrapping which conserves paper and reduces waste. The translucent cover shows when a roll is ready to be changed and is made of polycarbonate for additional strength. The cover also hinges at the bottom for easy mounting and loading. *Dispenser meets ADA standards for Accessible Design except for continuous flow. It can be modified for Continuous Flow with ADA Compliant Cover #56521
  • Dispenser Color Finish
    White
  • Manufacturer Product Page
  • Mounting Style
    Wall Mounted
  • Roll Capacity
    1
  • Roll Or Sheet Paper Dispenser
    Roll
  • To Use With
    GP#19516
  • Toilet Paper Roll Type
    Mini Center Pull

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)